Shop EDENDIRECT
See all product information
Create Account
42 inch electric fireplace insert, ultra thin heater with log set & realistic flame, remote
- Mfr # MVDHM8078
- Zoro # G024931530
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Voltage
120 V
Width
4.9 in
Color
Antique Black
Material
Tempered Glass+Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM8078
- Zoro #
- G024931530
- UPC #
- 743332865243
- Country of Origin
- China
Dimensions
- Width
- 4.9 in
- Length
- 43.2 in
- Depth
- 17.4 in
Details
- Finish
- Powder Coated
- Voltage
- 120 V
- Color
- Antique Black
- Material
- Tempered Glass+Sheet Metal
Description
Add warmth and inviting fireplace ambiance to your home with this 1400W Electric Fireplace Heater. Delivering up to 5,000 BTU per hour, it provides supplemental heat for spaces up to 400 sq. ft. and offers 11 adjustable temperature settings from 64°F to 82°F.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.