Shop EDENDIRECT
See all product information
Create Account
30 inch electric fireplace insert, ultra thin heater with log set & realistic flame, remote
- Mfr # MVDHM8074
- Zoro # G824931471
product price:
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Black
Voltage
120 V
Material
Tempered Glass+Sheet Metal
Finish
Powder Coated
Width
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM8074
- Zoro #
- G824931471
- UPC #
- 750734306069
- Country of Origin
- China
Dimensions
- Length
- 31.2 in
- Width
- 4.9 in
- Depth
- 17.4 in
Details
- Color
- Antique Black
- Voltage
- 120 V
- Material
- Tempered Glass+Sheet Metal
- Finish
- Powder Coated
Description
Bring warmth and inviting fireplace ambiance to your home with this versatile electric fireplace heater. Delivering 1,400W and up to 5,000 BTU of supplemental heat for spaces up to 400 sq. ft., it features 11 temperature settings from 64°F to 82°F plus continuous heat operation for customized comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.