42 pt. 4,000 sq. ft. Dehumidifier in. White with Drain Hose, 1.4 Gal Large Bucket, Child Lock,

  • Mfr # ZR-AP20-801EE

  • Zoro # G722701787


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
14 in
Height
23.35 in
Color
White
Fan Speed
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-AP20-801EE
Zoro #
G722701787
UPC #
180932656510
Country of Origin
China

Dimensions

Width
14 in
Height
23.35 in

Details

Voltage
115 V
Color
White
Fan Speed
3
Application
Dehumidifiers
Bucket Capacity
11.18 pints

Description

Edendirect is a young and passionate brand specializing in high-quality home appliances. We are dedicated to providing excellent products and services to our customers. Our unique dehumidifier features a real-time ambient humidity display and sleek and compact design that fits beautifully in any corner of your home. With a dehumidification capacity of 42 pints (at 95°F/90%RH), it effectively covers areas up to 4,000 sq. ft., making it ideal for medium rooms, basements, bathrooms, and bedrooms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.