Shop EDENDIRECT
See all product information
Create Account
45.5 Inch Recessed Built-in Electric Fireplace Insert, 1500W 5018BTU, 3D Adjustable Flame &
- Mfr # MVDHM-P405043
- Zoro # G624931510
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
120 V
Material
Tempered Glass+Sheet Metal
Depth
21 in
Width
8.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P405043
- Zoro #
- G624931510
- UPC #
- 760849547882
- Country of Origin
- China
Dimensions
- Depth
- 21 in
- Length
- 45.5 in
- Width
- 8.19 in
Details
- Color
- Black
- Voltage
- 120 V
- Material
- Tempered Glass+Sheet Metal
Description
Experience the warmth and ambiance of a real fire with this 42-inch infrared electric fireplace insert, designed to complement any living space with its sleek antique black finish and realistic 3D flame effect.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.