Shop EDENDIRECT
See all product information
Create Account
37.31 Inch Built-in Electric Fireplace Insert, 1500W 5018BTU, Adjustable 3D Flame, CSA/UL Certified for
- Mfr # MVDHM-P405042
- Zoro # G524931566
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Depth
18.25 in
Width
8.19 in
Voltage
120 V
Color
Black
Material
Tempered Glass+Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-P405042
- Zoro #
- G524931566
- UPC #
- 782943459816
- Country of Origin
- China
Dimensions
- Depth
- 18.25 in
- Length
- 37.31 in
- Width
- 8.19 in
Details
- Voltage
- 120 V
- Color
- Black
- Material
- Tempered Glass+Sheet Metal
Description
Transform your living space with this 36-inch infrared electric fireplace insert, combining modern style with efficient supplemental heating. The realistic 3D flame effect features four adjustable brightness levels and can be enjoyed independently from the heater, creating a cozy ambiance all year round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.