4575 sq. ft. True HEPA 13 Personal Room Air Purifier in White, with Activated Carbon 99.97% Cleaner

  • Mfr # ZR-JF999

  • Zoro # G822701595


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
13 in
Height
28.7 in
Timer
Yes
Coverage
4875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-JF999
Zoro #
G822701595
UPC #
960381117974
Country of Origin
China

Dimensions

Width
13 in
Height
28.7 in
Length
11.8 in

Details

Item
Personal Room Air Purifier
Color
White
Timer
Yes
Coverage
4875
Features
Portable, Quiet, Smart, Timer, Washable Filter
Finish
White
For Use With
Indoor
Air Filter Media Type
HEPA
Sound Level dBA
22
CADR Rating
588 CFM
Application
Air Purifiers

Description

Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.