6000 sq. ft. Ion Generator Purifier for Home, 60000mg/h Odor Removal Ozone Generator with Timer
- Mfr # ZR-ZS-BD10
- Zoro # G823362153
product price:Â
$
91.95
/ea
Key Features
Application
Ozone generator
Length
13.8 in
Depth
9.5 in
Color
Silver
For Use With
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-ZS-BD10
- Zoro #
- G823362153
- UPC #
- 897774195649
- Country of Origin
- China
Dimensions
- Length
- 13.8 in
- Depth
- 9.5 in
- Width
- 6.8 in
Details
- Application
- Ozone generator
- Color
- Silver
- For Use With
- Indoor
- Sound Level
- 32 dB
- Voltage
- 120 V
Description
This ozone generator will continuously generate ozone during operation, fully exerting its disinfection, sterilization, and deodorization effects. After the entire operation process is completed, just ventilate for 30 minutes, and ozone will quickly convert into harmless oxygen, ensuring that there are no residual gases in the environment. It can efficiently remove odors, smoke, and various pollutants from the air, purify the air in all aspects, and create a pure and healthy living environment for you, allowing you to enjoy a fresh life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.