46 in.Smart Freestanding Electric Fireplace Inserts with APP Control in Black, Water Vapor Fireplace

  • Mfr # ZR-BLD120

  • Zoro # G422701711


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
47.24 in
Color
Black
Material
Metal
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-BLD120
Zoro #
G422701711
UPC #
887186762928
Country of Origin
China

Dimensions

Width
47.24 in
Length
7.87 in

Details

Finish
Black
Color
Black
Material
Metal
Voltage
120
Item
Smart Freestanding Electric Fireplace Insert

Description

Elevate your living space with the 38 in. Black Water Vapor Recessed Electric Fireplace, featuring a mesmerizing 3D atomizing effect that combines realistic flames with a refreshing humidification system. This sleek and durable design creates a cozy atmosphere while maintaining optimal room humidity for year-round comfort. Easily control the fireplace with a touch panel or remote, and enjoy customizable settings, including 5 adjustable flame brightness levels, speed options, a humidifier spray function, and a timer. Energy-efficient and stylish, this fireplace is the perfect blend of comfort and design. Experience the warmth and elegance it brings to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.