48 in. Wall Mount Electric Fireplace with Remote and Multi Color Flame and Emberbed in Black

  • Mfr # ZR-W1769P199008

  • Zoro # G922701730


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Color
Black
Watts
1400 W
Height
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769P199008
Zoro #
G922701730
UPC #
725934141697
Country of Origin
China

Dimensions

Height
18.1 in
Width
48 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Color
Black
Watts
1400 W
Mounting Type
Wall Mount
Voltage
120 V

Description

Effortlessly heat up to 400 sq. ft. with this 1400-Watts heater, offering a cozy ambiance with lifelike flames. Choose from three flame colors, adjustable brightness, and customizable backlight settings to match your mood. Compact and versatile, it can be placed on a tabletop or mounted on a wall for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.