
50-in W Black Wall mount LED Wall-mount Electric Fireplace with Remote Control Included
Mfr # ZR-EF50T
Zoro # G622701610
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Height
27.32 in
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-EF50T
Zoro #
G622701610
UPC #
313294818238
Country of Origin
China
Dimensions
Height
27.32 in
Width
50 in
Details
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Color
Black
Watts
1500 W
Voltage
120
Description
Bring contemporary comfort into your home with this stunning 50-inch electric fireplace insert. Designed to install easily into your wall or TV stand, it features lifelike resin logs, glowing ember bed, and customizable flame colors to set the perfect mood. With both remote and panel controls, dual heat settings (750W/1500W), and a built-in timer, this fireplace adds convenience and charm to any room. The realistic crackling log speaker enhances the experience, while the overheat protection ensures peace of mind. Whether you're warming up a large living space or enjoying flame-only ambiance year-round, this sleek unit delivers a cozy and modern vibe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.