Shop NORTHWEST
See all product information
Create Account
27in Electric Fireplace TV Stand for 32in Screen Fireplace Mantel TV Entertainment Center with Shelf
- Mfr # 80-FPWF-3
- Zoro # G922434850
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Depth
27 in
Width
12.4 in
Height
29 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-FPWF-3
- Zoro #
- G922434850
- UPC #
- 192664987411
- Country of Origin
- China
- Color
- Black
Dimensions
- Depth
- 27 in
- Width
- 12.4 in
- Height
- 29 in
Description
Add a functional focal point to your living space with the ventless Electric Fireplace TV Stand by Northwest. This 29-inch-tall entertainment console features a mantel that fits flat screen televisions up to 32-inches, an open media shelf for cable boxes and gaming consoles, and an electric fireplace insert that can heat up to 400-square-feet. Its slim profile is ideal for tight spaces, small rooms, apartments, or an office. With a push of a button, you can turn the heat function on or off and enjoy the warm glow of the LED flame over the decorative logs for the right mix of comfort and style all year round. IMPORTANT: Northwest is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Northwest and ONLY Electric Fireplaces by Northwest are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.