
50-in W White Wall mount LED Flat wall Electric Fireplace with Remote Control Included
Mfr # ZR-WM50-WH
Zoro # G222701744
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
400 sq ft
Width
50 in
Watts
1500 W
Voltage
120
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-WM50-WH
Zoro #
G222701744
UPC #
453298681572
Country of Origin
China
Dimensions
Width
50 in
Height
18.35 in
Details
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Voltage
120
Color
White
Mounting Type
Wall Mount
BtuH
5000 BTU
Description
This widescreen wall mounted electric fireplace has a rated power of 120V, 1500W, and a heating capacity of 5000BTU, which can quickly heat up in cold weather. Suitable for small and medium-sized rooms of approximately 215SQ.FT, saving space while also being aesthetically pleasing. With the help of LED technology, the flame is as realistic as charcoal burning, warm and romantic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.