50 in. Wall Mount Electric Fireplace in Black, Sleep Mode, 12H Timer, Adjustable Flame Color and Speed
- Mfr # ZR-ZHUMI-QBL-Z50IN-BK
- Zoro # G423362119
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
18.11 in
Mounting Type
Wall Mount
Width
3.94 in
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-ZHUMI-QBL-Z50IN-BK
- Zoro #
- G423362119
- UPC #
- 982227638559
- Country of Origin
- China
- Color
- Black
- Mounting Type
- Wall Mount
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,100 BtuH
Dimensions
- Depth
- 18.11 in
- Width
- 3.94 in
Description
This electric fireplace combines efficient heating with customizable ambiance, featuring dual heating modes 1500W and 750W with temperature control from 59F to 95F. Create perfect atmospheres with 14 flame colors and adjustable brightness. The dedicated sleep mode automatically sets optimal relaxation settings. Choose from three installations wall mounted, recessed, or free standing. Complete with remote control and safety protection, it delivers both comfort and style to your space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.