50 in. Wall Mount Electric Fireplace with remote and multi color flame & emberbed

  • Mfr # ZR-W1769103305

  • Zoro # G222701577


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Height
18.6 in
Width
50 in
Voltage
120
BtuH
5000 BTU
Watts
1400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769103305
Zoro #
G222701577
UPC #
989781965602
Country of Origin
China

Dimensions

Height
18.6 in
Width
50 in

Details

Voltage
120
BtuH
5000 BTU
Watts
1400 W
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black

Description

This electric fireplace offers two installation options, either wall-mounted or free-standing, with added support feet for extra convenience. It features dual safety protection, including overheat auto-shutoff, and is CSA/UL certified to ensure complete user safety. Delivering 1400W/5000 BTU of heating power per hour, it warms up to 400 square feet, with LED lights and heating elements lasting up to 50,000 hours for long-lasting comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products