Shop EDENDIRECT
See all product information
Create Account
50 Inch Slim Electric Fireplace Heater, 50x5.51x17.72 in Body with 26.57x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM50
- Zoro # G624931497
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120 V
Heating Area (Sq.-Ft.)
400 sq-ft
Depth
50 in
Color
Black
BtuH
5,100 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM50
- Zoro #
- G624931497
- UPC #
- 613690851106
- Country of Origin
- China
Dimensions
- Depth
- 50 in
- Width
- 5.51 in
- Height
- 17.72 in
Details
- Voltage
- 110-120 V
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Color
- Black
- BtuH
- 5,100 BTU
- Watts
- 750/1,500 W
Description
Create a warm and inviting focal point with this 50-in electric fireplace insert, designed for recessed or wall-mounted installation. Choose from 13 flame colors and 13 log flame colors, with 5 brightness levels to create a realistic fire effect that complements your space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.