
50 pt. 4000 sq. ft. Commercial Dehumidifier in. White with Bucket, Smart Memory
Mfr # ZR-OL20-BD029A
Zoro # G422701773
original price:Â $245.99 , new price: $200.14 , 18 percent off
new price:Â $200.14
/ea
Free Shipping & Returns
Key Features
Bucket Capacity
8.4 pints
Height
22.76 in
Voltage
115 V
Width
13.78 in
Application
Dehumidifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-OL20-BD029A
Zoro #
G422701773
UPC #
227477942910
Country of Origin
China
Dimensions
Height
22.76 in
Width
13.78 in
Details
Bucket Capacity
8.4 pints
Voltage
115 V
Application
Dehumidifiers
Color
White
Fan Speed
2
Description
Experience powerful and intelligent dehumidification with this 50 pint per day dehumidifier, designed for spaces between 800 to 4000 sq. ft. Equipped with three operating modes Intelligent, Continuous, and Sleeping, it automatically adjusts humidity levels to maintain optimal comfort. The dual drainage options and 1.05 Gal. water tank with auto shut off provide hassle free operation, while the child lock, anti frost, and overflow protection ensure safety and durability. With an advanced humidity monitor, quiet operation below 45dB, and an easy to use control panel, this dehumidifier delivers both efficiency and convenience for a healthier indoor environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.