Shop EDENDIRECT
See all product information
Create Account
50 pt. 3,500 sq. ft. Dehumidifier in. White with Built-in Pump, Drain Hose, 3 Fan Speed
- Mfr # ZR-D026P-50PT3-P
- Zoro # G122701639
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Width
15.4 in
Height
24.4 in
Color
White
Fan Speed
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-D026P-50PT3-P
- Zoro #
- G122701639
- UPC #
- 989781965558
- Country of Origin
- China
Dimensions
- Width
- 15.4 in
- Height
- 24.4 in
Details
- Voltage
- 115V
- Color
- White
- Fan Speed
- 3
- Bucket Capacity
- 14.8 pints
- Application
- Dehumidifiers
Description
Are you still annoyed about the Wet Room, Moisture closet, Damp Floor, The 50 Pint Dehumidifier offers 3,500 sq. ft. coverage and is able to remove 50 pints of moisture a day. It is equipped with built in pump, drainage pipes and water tanks and also has the function of bucket full alarm. It helps protect your space from mold and mildew that result from excess moisture in the air. This dehumidifier is Energy Star certified to provide you with the same great performance while using less energy and reducing utility costs. Please note: depending on the climate in your area, as well as room size, you may need to purchase a larger unit for best effect.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.