50 pt. 4500 sq. ft. Dehumidifier for Home with Bucket, Drain Hose, Continuous Run, 24 Hr Timer

  • Mfr # ZR-PD50K

  • Zoro # G122701745


original price:  $234.99 , new price: $191.04 , 18 percent off
new price:  $191.04
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
6.32 pints
Width
12.6 in
Color
White
Height
19.37 in
Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-PD50K
Zoro #
G122701745
UPC #
463046183111
Country of Origin
China

Dimensions

Width
12.6 in
Height
19.37 in

Details

Bucket Capacity
6.32 pints
Color
White
Voltage
110 V
Fan Speed
2
Application
Dehumidifiers

Description

Are you still troubled by the musty smell of the full house, the renovated corner and the air is too humid to fall off, the wooden floor will bulge and some places even deformation. These indicate that the local environment is too humid, even if the doors and Windows are closed, there will be moist air intrusion. This is when you need such a home portable dehumidifier. Let it go to any room that needs it to dehumidify and start running. It is equipped with built in pump, drainage pipes and water tanks and also has the function of bucket full alarm. Enjoy comfortable and healthy life in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.