50 pt. 4500 sq. ft. Portable Dehumidifier in White, with Bucket, Drain Hose, Continuous Run

  • Mfr # ZR-CSJ-W-01

  • Zoro # G722701770


original price:  $173.99 , new price: $141.73 , 18 percent off
new price:  $141.73
/ea
Free Shipping & Returns

Key Features

Application
Dehumidifiers
Color
White
Height
24.8 in
Fan Speed
2
Bucket Capacity
11 pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CSJ-W-01
Zoro #
G722701770
UPC #
626230661851
Country of Origin
China

Dimensions

Height
24.8 in
Width
15.08 in

Details

Application
Dehumidifiers
Color
White
Fan Speed
2
Bucket Capacity
11 pints
Voltage
110 V

Description

This powerful 50-pint dehumidifier is designed for large spaces up to 4, 500 square feet, effectively reducing excess moisture and improving air quality in your home. Featuring 3 operation modes-30%-80% Humidity Adjustable Mode, Continuous Run Mode, and Clothes Dry Mode-it provides flexible humidity control for different needs, from maintaining a comfortable indoor environment to quickly drying damp areas. With a large 11PT/1.37Gal water tank and 6.5 ft long drain hose, it is convenient for draining the water. What's more, the 40dB ultra-quiet fan ensures uninterrupted sleep and relaxation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.