Shop EDENDIRECT
See all product information
Create Account
305 pt. 9000 sq. ft. Bucketless Commercial Dehumidifier in Orange with Pump, Drain Hose
- Mfr # ZR-DE320
- Zoro # G022701753
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
19.6 in
Height
31 in
Color
Orange
Fan Speed
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DE320
- Zoro #
- G022701753
- UPC #
- 713543927221
- Country of Origin
- China
Dimensions
- Width
- 19.6 in
- Height
- 31 in
Details
- Voltage
- 120V
- Color
- Orange
- Fan Speed
- 1
- Application
- Dehumidifiers
Description
This powerful commercial dehumidifier effectively removes up to 305 pints (130 PPD AHAM) of moisture daily from areas up to 9,000 sq. ft. making it perfect for warehouses, gyms, and factories. With a strong 420 CFM airflow, it quickly reduces humidity and aids in drying after water damage. User-friendly features include an automatic humidistat, programmable timer, and continuous drainage for hassle-free operation. Its durable metal construction, epoxy-coated coils, and easy mobility with semi-pneumatic wheels ensure long-lasting performance in any commercial setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.