5000 BTU (DOE) Portable Air Conditioner Cools 350 Sq. Ft. with Dehumidifier with Remote, Timer

  • Mfr # ZR-OL-A010G-05CD

  • Zoro # G222701751


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2 Speeds
Control Type
Remote Control
Coverage Area
400 Sq.Ft
BtuH Cooling
8000 BTU
Sound Level dBA
55 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-OL-A010G-05CD
Zoro #
G222701751
UPC #
128260234925
Country of Origin
China

Dimensions

Height
27.56 in
Width
12.4 in

Details

Number of Speeds
2 Speeds
Control Type
Remote Control
Coverage Area
400 Sq.Ft
BtuH Cooling
8000 BTU
Sound Level dBA
55 dBA
Amps
7
Includes
With Dehumidifier

Description

This versatile 3-in-1 air conditioner combines cooling, dehumidifying, and fan functions, making it a perfect solution for any room up to 350 sq. ft. With a powerful 5000 BTU cooling capacity, it ensures efficient temperature control while the dehumidifying function keeps your space comfortable and dry. Designed with convenience in mind, this unit features a 24-hour timer, sleep mode, and auto shut-off for energy-efficient, uninterrupted operation. The quiet sleep mode, user-friendly remote control, and easy mobility with castors make it a must-have for year-round use, while the auto defrost and restart functionality ensures smooth operation. Enjoy customizable settings and a comfortable environment at the touch of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.