5100 BTU (DOE) Portable Air Conditioner with Heater, Dehumidifier, Remote for Camping in Grey
- Mfr # ZR6976133141405
- Zoro # G624174511
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Includes
With Heater
Watts
590 W
BtuH Cooling
5,100 BTU
Coverage Area
200 Sq. Ft
Number of Speeds
6 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR6976133141405
- Zoro #
- G624174511
- UPC #
- 598376472908
- Country of Origin
- China
- Includes
- With Heater
- Watts
- 590 W
- BtuH Cooling
- 5,100 BTU
- Item
- Portable Air Conditioners
- Coverage Area
- 200 Sq. Ft
- Number of Speeds
- 6 Speeds
- Sound Level dBA
- 40 dBA
- Voltage
- 100 V
- Number of Cooling Speeds
- 3
Dimensions
- Width
- 10.24 in
- Height
- 14.02 in
- Depth
- 18.62 in
Description
This portable outdoor air conditioner delivers reliable all-season climate control for camping, road trips, and home use. It features 5100 BTU cooling and 6100 BTU heating, operating efficiently in temperatures from 41 DegF to 113 DegF. With 4 core modes-cooling, heating, dehumidify, and ECO+-it adapts to any environment. The unit offers precise temperature control, adjustable fan speeds, and a 0-12 hour timer for customized comfort. Weighing 25.6 lbs, it is easy to transport. Its IPX4 water-resistant and drop-resistant design ensures durability outdoors, while quiet ~40dB operation keeps spaces peaceful.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.