3,500 BTU Portable Air Conditioner with Dehumidifier and Remote in Black, Timer
- Mfr # ZRC11
- Zoro # G424174445
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
2 Speeds
Depth
21.38 in
Number of Cooling Speeds
2
Height
14.29 in
Width
12.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRC11
- Zoro #
- G424174445
- UPC #
- 598376472977
- Country of Origin
- China
Dimensions
- Depth
- 21.38 in
- Height
- 14.29 in
- Width
- 12.4 in
Details
- Number of Speeds
- 2 Speeds
- Number of Cooling Speeds
- 2
- BtuH Cooling
- 3,500 BTU
- Watts
- 460 W
- Sound Level dBA
- 52 dBA
- Item
- Portable Air Conditioners
- Includes
- Without Heater
- Voltage
- 220 V
- Coverage Area
- 150 Sq. Ft
Description
This 3500 BTU portable air conditioner brings steady cooling for small enclosed spaces, working well in temperatures between 41 DegF and 104 DegF. It has cooling, dehumidifying and fan modes, dual wind speeds, anti-freeze protection and power outage memory. The 1-24 hour timer cuts energy cost. With dual exhaust tubes, removable filter, LED light and remote control, it is easy to operate. Its lightweight compact design with a handle makes moving simple. Strict quality testing ensures stable performance with reliable after-sales support.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.