Shop EDENDIRECT
See all product information
Create Account
5188 BTU 1500W PTC Electric Space Heater with Remote, 4-Level Heating & Overheat Protection
- Mfr # MVDHM-41007AR
- Zoro # G924931517
product price:Â
$
53.49
/ea
Key Features
For Use With
Indoor
BtuH
5,189 BTU
Watts
1,500 W
Width
6.29 in
Length
6.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-41007AR
- Zoro #
- G924931517
- UPC #
- 368444656314
- Country of Origin
- China
Dimensions
- Width
- 6.29 in
- Length
- 6.29 in
- Height
- 14.88 in
Details
- For Use With
- Indoor
- BtuH
- 5,189 BTU
- Watts
- 1,500 W
- Heater Color
- Black
- Heater Voltage
- 120 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.