5.2 ft. Carbon Steel Portable Step Ladder 9 ft. Reach, 300 lb. Load Capacity for Family, Kitchen

  • Mfr # IR-W2717P239455

  • Zoro # G316100149


product price:  $188.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Steel
Overall Height
63.9 in
Load Capacity - Maximum
500 lb
Base Spread
45.4 in
Platform Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-W2717P239455
Zoro #
G316100149
UPC #
696021443515
Country of Origin
China

Dimensions

Overall Height
63.9 in
Platform Width
35 in
Step Depth
5 in
Extended Ladder Height
5 ft

Details

Item
Step Ladders
Ladder Material
Steel
Load Capacity - Maximum
500 lb
Base Spread
45.4 in
Number of Steps
5
Color
Black

Description

This steel-framed leaning step ladder is made of high-strength carbon steel for durability and long-term use. Non-slip feet ensure stability, while integrated handrails enhance safety and help prevent accidents. With a 500 lbs. maximum load capacity, its built for various household tasks. The ladder opens and folds easily with smooth struts and a diagonal rod damper. Widened steel alloy steps feature anti-slip surfaces for secure footing. The anti-slip rubber pattern offers heel-to-toe support, and thickened rubber feet provide full ground contact for added stability during use.


  • Magnificent capacity: Boasts an impressive working load capability of 500 lbs., ensuring reliable and sturdy performance.
  • Versatile fit: It is suitable for cleaning closets, replacing ceiling fans, cleaning bulbs, and climbing objects. Can be easily placed in any corner, convenient for storage and transportation.
  • Compliant with ANSI 14.9: It meets and even exceeds the ANSI 14.9 standard, ensuring safety and reliability following industry benchmarks.
  • Smooth and quiet: The ladder's opening and closing mechanisms are designed for effortless and quiet operation, minimizing disturbance. Four large rubber ladder foot covers prevent slipping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.