52cc 2-Stroke Gas-Powered Concrete Cut Off Saw, Gasoline Grinder with Blade, EPA Approved

  • Mfr # ED-W465P205391

  • Zoro # G115655925


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
16.5 in
Engine Displacement
51.7cc
Width
10.6 in
Max Torque
2.0nm @ 5000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465P205391
Zoro #
G115655925
UPC #
120267403182
Country of Origin
China

Dimensions

Length
16.5 in
Width
10.6 in
Depth
31 in
Blade Size
14 in

Details

Material
Steel
Engine Displacement
51.7cc
Item
Cut Off Saw
Max Torque
2.0nm @ 5000 RPM
Color
Red
Max Power
1.3kw @ 7000 RPM
Cutting Mode
Wet & Dry
EPA Certification
Yes
Vibration Reduction
Yes
Water Feed Attachment
Yes

Description

This powerful and compact 52cc gas-powered concrete cut-off saw is engineered for heavy-duty cutting of concrete and masonry. With a 2000W engine and versatile features, it's perfect for industrial use, whether cutting concrete, asphalt, stone, or road curbs. Designed to operate smoothly with reduced vibrations, it offers both wet and dry cutting capabilities for efficient performance. The integrated water feed attachment ensures smoother operation and prolongs blade life by reducing dust.


  • Powerful Performance: Powered by a 52cc engine with 2000W, providing the strength to handle demanding concrete cutting tasks effortlessly.
  • Ergonomic Design: Lightweight with well-positioned handles for easy maneuverability and comfort during long work sessions.
  • Reduced Vibration: Innovative blade guard minimizes vibrations, ensuring smoother operation and less fatigue for the user during extended use.
  • Dual Cutting Capability: Wet or dry cutting with a built-in water feed attachment that reduces dust, improves cutting efficiency, and extends blade life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.