5500 BTU Portable Air Conditioner with Remote, 180sq. ft. with Heater, Dehumidifier, 2-Exhaust Pipes

  • Mfr # ZR-K01

  • Zoro # G622701795


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
5500 BTU
Number of Speeds
4 Speeds
Amps
3
Control Type
Remote Control
Height
10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-K01
Zoro #
G622701795
UPC #
227477942941
Country of Origin
China

Dimensions

Height
10.23 in
Width
21.65 in

Details

BtuH Cooling
5500 BTU
Number of Speeds
4 Speeds
Amps
3
Control Type
Remote Control
Sound Level dBA
55 dBA
Coverage Area
180 Sq.Ft
Includes
With Dehumidifier

Description

If you love outdoor adventure, don't let the scorching temperatures stop you from camping and picnics. Consider bringing along our portable air cooler to keep your van camper or tent cool, ensuring an incredible time for your family and friends. This multi-functional AC features DUAL exhaust hose equipment to optimize cooling performance and reduce negative pressure. At home, you might find floor-standing units to be bulky, power-hungry, and hard to maintain-plus, they often don't last through the summer. This sleek and durable portable air conditioner has a handle for easy transport and works in both summer and winter. Best of all, it doesn't require draining, the condensation evaporates inside the unit. With its high-quality rotary compressor. It's definitely a must-have.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.