58cc 22-Inch Gas Chainsaw - 3.2HP for Tree Felling, Wood Cutting

  • Mfr # ED-W46542539

  • Zoro # G915666442


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Bar Length
22 in
Engine Displacement
58cc
Width
10.2 in
Fuel Tank Capacity
19.36 oz
Depth
38.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46542539
Zoro #
G915666442
UPC #
446534699127
Country of Origin
China

Dimensions

Bar Length
22 in
Width
10.2 in
Depth
38.6 in
Length
11.2 in

Details

Engine Displacement
58cc
Item
Chainsaw
Fuel Tank Capacity
19.36 oz
Material
Plastic
Color
Orange
Fuel Mixture
40:1
Oil Tank Capacity
9.15 oz
Power Type
2-stroke gas
Anti-Vibration System
Yes
Power Rating
3.2 HP / 2.4 kW
Automatic Chain Oiler
Yes
Max. Speed
8500 RPM

Description

The 58cc Gas Chainsaw is a powerful yet compact tool designed for professional and heavy-duty use. With a 3.2HP engine and a 22-inch bar, this chainsaw delivers high performance and precision for cutting small to medium trees and firewood. Featuring an Easy Start spring-assisted starter, it ensures quick starts with minimal effort. The automatic chain oiler and quick-release air filter keep the chainsaw running smoothly, while the anti-vibration design provides added comfort during use. Whether you're a pro or a dedicated DIYer, this chainsaw will get the job done quickly and efficiently.


  • Equipped with a 3.2HP engine and a maximum speed of 8500rpm, this chainsaw ensures smooth and efficient cutting for trees and firewood, even in demanding conditions.
  • The spring-assisted Easy Start system reduces the force needed to start the chainsaw, making it easy to get going with minimal effort, even on cold days.
  • Featuring an anti-kickback chain and anti-vibration design, this saw provides improved control and reduces fatigue, making it safer and more comfortable to use for extended periods.
  • The quick-release air filter and automatic chain oiler ensure that the chainsaw remains in peak performance while minimizing downtime for maintenance, so you can work longer without interruptions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.