58cc Gasoline Chainsaw 20-inch, 3.2HP, Ideal for Tree Felling & Firewood Cuttin

  • Mfr # ED-W46542540

  • Zoro # G015666441


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Engine Displacement
58cc
Depth
34.6 in
Width
10.2 in
Material
Plastic
Fuel Tank Capacity
19.36 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46542540
Zoro #
G015666441
UPC #
446534699073
Country of Origin
China

Dimensions

Depth
34.6 in
Width
10.2 in
Length
11.2 in
Guide Bar Length
20 in

Details

Engine Displacement
58cc
Item
Chainsaw
Material
Plastic
Fuel Tank Capacity
19.36 oz
Color
Orange
Power Type
2-stroke gas
Fuel Mixture
40:1
Automatic Chain Oiler
Yes
Power Rating
3.2 HP / 2.4 kW
Max. Speed
8500 RPM
Anti-Vibration System
Yes
Oil Tank Capacity
9.15 oz

Description

The 58cc Gasoline Chainsaw is a robust and efficient tool designed for both professionals and avid gardeners. Featuring a powerful 3.2HP engine and a 20-inch bar and chain, this saw makes light work of cutting trees, felling, and firewood preparation. With a quick start, anti-vibration system, and automatic chain oiling, it provides an optimal balance of power, safety, and convenience.


  • Powerful Performance: Equipped with a 58cc 3.2HP engine and capable of reaching speeds up to 8500 RPM, this chainsaw effortlessly tackles tough wood-cutting tasks with its 20-inch bar and chain.
  • Easy Start Technology: The Easy Start spring-assisted starter ensures quick and effortless starting with minimal force, getting you to work faster and more efficiently.
  • Durable & Versatile: Designed for multiuse, this chainsaw excels in felling small to medium trees, cutting firewood, and more. The large dual spike bar enhances stability and increases productivity.
  • Safety & Comfort Features: With an anti-kickback chain, anti-vibration design, and smooth rounded surfaces for easy cleaning, this saw offers comfort and safety during long, demanding sessions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.