Shop EDENDIRECT
See all product information
Create Account
6,500 BTU (DOE) Portable Air Conditioner, Cools 441 Sq. Ft. with Dehumidifier, Remote Control, Black
- Mfr # ZRT3971P431367
- Zoro # G924174518
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Width
11.4 in
Voltage
115 V
BtuH Cooling
10,000 BTU
Watts
900 W
Coverage Area
440 Sq. Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRT3971P431367
- Zoro #
- G924174518
- UPC #
- 559523943917
- Country of Origin
- China
- Voltage
- 115 V
- BtuH Cooling
- 10,000 BTU
- Watts
- 900 W
- Coverage Area
- 440 Sq. Ft
- Number of Cooling Speeds
- 3
- Item
- Portable Air Conditioners
- Includes
- Without Heater
- Sound Level dBA
- 51 dBA
- Number of Speeds
- 2 Speeds
Dimensions
- Width
- 11.4 in
- Height
- 26.4 in
- Depth
- 12 in
Description
This portable air conditioner provides efficient cooling for rooms up to 450 square feet, with 6,500 BTU/h (DOE) cooling capacity. Running on 115 V/60 Hz and 900 W, it features Cool, Fan, and Dry modes, a 24-hour timer, and dual fan speeds. It operates quietly below 51 dB and removes 8.2 gal. of moisture daily. Equipped with a 5.6 ft. power cord, 4.9 ft. exhaust hose, universal casters, remote control, and washable filter, it ensures easy mobility and setup. With a safe R-32 refrigerant and fire-resistant metal control box, it is perfect for home, office, and bedroom use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.