Zoro Homepage

6 in L Cordless Electric Chain Saw, 21V

  • Mfr # IR-TB72

  • Zoro # G915666435


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Bar Length
6 in
Handle Type
Compact Rear
Battery Voltage
21V
Power Source
Cordless
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB72
Zoro #
G915666435
UPC #
522793253314
Country of Origin
China

Dimensions

Bar Length
6 in
Length
7.87 in
Width
16.54 in
Depth
6.3 in

Details

Handle Type
Compact Rear
Battery Voltage
21V
Power Source
Cordless
Item
Electric Chain Saw
Includes
Batteries, Chain, Charger,
Color
Blue
Battery Type
Lithium-ion
Motor Type
Brushless
Speed Settings
Variable

Description

The 21V Cordless Electric Chain Saw is designed for high-efficiency cutting, featuring a brushless motor and high-quality quenched alloy chain, making it ideal for tasks such as logging, pruning, and wood cutting. With its high-capacity battery, anti-slip handle, and single-handed operation, it provides both power and comfort for extended use, while its quadruple intelligent protection extends battery life and prevents overuse. This versatile, compact chain saw offers the perfect combination of energy, durability, and ease of use for both professionals and DIY enthusiasts.


  • The 21V Cordless Electric Chain Saw features a brushless motor for longer life and better performance.
  • Compact and powerful, this chain saw makes wood cutting, pruning, and sawing effortless.
  • Designed with an anti-slip handle and safety switch for enhanced comfort and security.
  • High-quality quenched alloy chain ensures smoother, more efficient cuts every time.
  • The 21V Cordless Electric Chain Saw is the perfect solution for tackling various cutting tasks with ease.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.