6 in. x 100 ft. PVC Coated Mesh with Stainless Steel Fasteners for Bird & Squirrel Proofing

  • Mfr # ED-X003Z9X662

  • Zoro # G715874535


product price:  $41.45
/ea

Key Features

Height
6 in
Color
Black
Material
Metal
Finish
Black
Gauge
19-gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-X003Z9X662
Zoro #
G715874535
UPC #
397091961366
Country of Origin
China

Dimensions

Height
6 in
Roll Length
100 ft

Details

Color
Black
Material
Metal
Item
Wire Mesh
Finish
Black
Gauge
19-gauge
Application
Wire Mesh
Grade
40
For Use With
Domestic / Commercial

Description

The 6 in. x 100 ft. PVC Coated Mesh with 70 Stainless Steel Fasteners provides effective protection for solar panels, gardens, farms, and more. This durable netting, made of coated steel with a 1/2 in. opening, keeps small animals like birds and squirrels away while still allowing airflow and water drainage. Its easy to install and comes with 70 stainless steel fasteners for secure attachment. Whether used as a barrier or deterrent net, it provides a reliable solution to protect your property from unwanted animal intrusion.


  • Protect your solar panels with this 6 in. x 100 ft. PVC-coated mesh, designed to prevent birds, squirrels, and other small animals from nesting under or damaging your panels. Includes 70 stainless steel fasteners for easy installation.
  • This 6 in. x 100 ft. PVC-coated mesh is perfect for keeping small animals out of your garden, farm, or orchard. The 1/2 in. openings provide effective pest control while still allowing airflow and water to pass through.
  • Use this PVC-coated mesh as a fence or barrier to protect your property from rodents, birds, and small animals. The high-quality steel construction ensures long-lasting durability and resistance to rust.
  • Ideal for DIY projects, this 6 in. x 100 ft. PVC-coated mesh net is flexible and simple to install. Protect solar panels, vents, railings, or any area that needs safeguarding from pests and small animals.
  • Keep your outdoor spaces safe from small animals with this durable 6 in. x 100 ft. PVC-coated mesh netting. Its 1/2 in. openings and strong welds provide a secure, long-lasting deterrent solution for your garden, farm, or solar panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.