Shop EDENDIRECT
See all product information
Create Account
48 in. x 50 ft. 16-Gauge Black PVC Coated Mesh for Garden Border Fencing Roll, Dog Fencing
- Mfr # ED-X003Z48888
- Zoro # G115874517
product price:Â
$
82.35
/ea
Key Features
Mesh Size
1/4 in
Length
50 ft
Color
Black
Material
Metal
Features
Galvanized, Vinyl Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED-X003Z48888
- Zoro #
- G115874517
- UPC #
- 397091961359
- Country of Origin
- China
Dimensions
- Height
- 48 in
- Mesh Size
- 1/4 in
- Length
- 50 ft
Details
- Color
- Black
- Material
- Metal
- Features
- Galvanized, Vinyl Coated
- Item
- Wire Mesh
- Finish
- Black
- Gauge
- 16 ga
- Application
- Wire Mesh
- Chain Link Type
- Welded
- Fence Application
- Animal Barrier, Garden, Security
- For Use With
- Domestic / Commercial
Description
This 48 in. x 50 ft. 16-gauge black PVC-coated welded wire mesh provides durable and reliable protection for your garden, pets, and outdoor projects. Made from heavy-duty galvanized steel wire, coated with double-layer ethylene and premium powder coating, this fence resists rust and corrosion, ensuring a long-lasting barrier against rodents and pests. Whether you need a garden border, dog fencing, or protection for flower beds, this flexible, easy-to-cut mesh adapts to various needs, offering strong support for your gardening and home projects.
- Protect your garden and flower beds with this 48 in. x 50 ft. PVC-coated welded wire mesh. Its rust-resistant design ensures long-term durability, making it perfect for creating clean, secure garden borders.
- Keep your pets safe with this strong and flexible PVC-coated welded wire fence. Its 16-gauge steel wire construction provides a secure barrier for dogs, while its coating resists rust and weathering.
- Shape this versatile PVC-coated welded wire to suit your gardening needs, from raised beds to plant protection. The flexible design ensures a secure fit, protecting your plants from pests and burrowing animals.
- Designed to withstand harsh outdoor conditions, this PVC-coated welded wire mesh is perfect for protecting your vegetables, flowers, and herbs from rodents, snakes, and small animals.
- This easy-to-install 48 in. x 50 ft. black PVC-coated welded wire mesh makes creating garden enclosures or protecting plants hassle-free. It's easy to cut, install, and won't fade or deform.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.