6 Mini Chainsaw with 2x21V 2000mAh Batteries, 32FT/S Fast Cutting Speed, Automatic Chain Tensioner

  • Mfr # IR-VQJTCVLY-blue

  • Zoro # G315666424


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Battery Voltage
21V
Depth
5.9 in
Length
7.87 in
Color
Blue
Includes
1 Mini Chainsaw,2 Rechargeable Li-ion Batteries,2 Chains (1 pre-mounted),2 Guide Plates (1 pre-mounted),1 Quick Charger,1 Pair of Safety Goggles,1 Pair of Safety Gloves,1 Screwdriver,1 Small Empty Oil Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-VQJTCVLY-blue
Zoro #
G315666424
UPC #
723171992829
Country of Origin
China

Dimensions

Depth
5.9 in
Length
7.87 in
Width
16.9 in
Blade Length
6 in

Details

Battery Voltage
21V
Item
Chainsaws
Color
Blue
Includes
1 Mini Chainsaw,2 Rechargeable Li-ion Batteries,2 Chains (1 pre-mounted),2 Guide Plates (1 pre-mounted),1 Quick Charger,1 Pair of Safety Goggles,1 Pair of Safety Gloves,1 Screwdriver,1 Small Empty Oil Bottle
Motor Type
Brushless Motor
Cutting Speed
32FT/S
Chain Tensioning
Automatic Chain Tensioner

Description

The 6 Mini Chainsaw is the perfect tool for anyone looking to tackle trimming, cutting, and pruning with ease and efficiency. Powered by two 21V 2000mAh batteries, this lightweight chainsaw delivers incredible speed and power for fast and precise cutting, reaching up to 32 feet per second. The brushless motor ensures smooth operation with minimal vibration, while the automatic chain tensioner and oiler make maintenance a breeze. Whether youre a seasoned DIYer or a beginner, this mini chainsaw is designed for comfort and ease, featuring an ergonomic grip that suits users of all levels, including seniors and left-handed users. With everything you need included in the box, it's ready for use right out of the package, making it an ideal companion for your garden or outdoor projects.


  • With a cutting speed of 32FT/S, this mini chainsaw slices through branches up to 6 inches in just 5-15 seconds, making it one of the fastest tools for efficient cutting and trimming.
  • The high-quality brushless motor reduces friction and vibration, ensuring a longer lifespan and less maintenance. You’ll experience a quick start and stop without jamming, even on hardwoods.
  • Say goodbye to manual adjustments. The automatic chain tensioner allows for quick and tool-free adjustments, while the built-in automatic oiler keeps the chain lubricated to prevent rust and ensure smooth operation.
  • Compact, lightweight, and easy to handle, this chainsaw is designed for ultimate comfort, making it perfect for seniors, women, and left-handed users. The package includes all necessary accessories, making it the ideal tool for both beginners and experienced users.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.