60-in W White Wall mount LED Wall-mount Electric Fireplace with Remote Control Included

  • Mfr # ZR-W1769S00004

  • Zoro # G522701802


product price: $545.99
/ea
Free Shipping & Returns

Key Features

BtuH
5118 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Width
60 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-W1769S00004
Zoro #
G522701802
UPC #
988422604580
Country of Origin
China

Dimensions

Width
60 in
Height
32 in

Details

BtuH
5118 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Voltage
120
Color
White

Description

Elevate your living room with this charming barn door-inspired electric fireplace entertainment center. Combining rustic farmhouse aesthetics with modern technology, it features a traditional sliding barn door with smooth black hardware for easy access and a beautiful fire effect without heat. Designed to accommodate TVs up to 65-70 inches, it offers ample storage space for all your media essentials. The built-in infrared remote control and door sensor provide seamless operation from anywhere in the room. With powerful supplemental heat up to 1500W (5118 BTU) warming spaces up to 400 sq. ft. and a durable 50,000-hour LED light source, this entertainment center is both a stylish focal point and a cozy addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.