60 Inch Recessed Electric Fireplace Insert Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft,
- Mfr # MVDHM-60FJKK
- Zoro # G524931559
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4.4 in
Depth
13.8 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-60FJKK
- Zoro #
- G524931559
- UPC #
- 889453698671
- Country of Origin
- China
Dimensions
- Width
- 4.4 in
- Depth
- 13.8 in
- Length
- 60 in
Details
- Color
- Black
- Voltage
- 120 V
Description
Make a statement with this 60-in electric fireplace inserts, combining contemporary style, customizable flame effects, and supplemental heat in one versatile design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.