Shop EDENDIRECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72 Inch Recessed Electric Fireplace Insert Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft,
- Mfr # MVDHM-72FJKK
- Zoro # G324931544
product price:Â
$
287.99
/ea
Key Features
Voltage
120 V
Depth
13.8 in
Color
Black
Width
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-72FJKK
- Zoro #
- G324931544
- UPC #
- 865298575148
- Country of Origin
- China
Dimensions
- Depth
- 13.8 in
- Length
- 72 in
- Width
- 4.4 in
Details
- Voltage
- 120 V
- Color
- Black
Description
Add a dramatic focal point and cozy ambiance to your home with this 72-in electric fireplace inserts. The extra-wide design is ideal for larger wall spaces and offers flexible wall-mounted or recessed installation for a clean, modern look. The built-in 750W/1500W heater provides up to 5,500 BTU of supplemental heat for spaces up to 1000 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.