
60 lbs. 24 inch Metal Mesh Peat Moss Handheld Spreader with T shaped Handle, Black
Mfr # IR-W46580849
Zoro # G516109164
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Spread width (in.)
24 in
For Use With
Domestic / Commercial
Spreader Usage Type
Fertilizer, Garden Soil, Topsoil
Spreader type
Handheld
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W46580849
Zoro #
G516109164
UPC #
380989742437
Country of Origin
China
Dimensions
Spread width (in.)
24 in
Width
27.5 in
Height
13 in
Length
39 in
Details
For Use With
Domestic / Commercial
Spreader Usage Type
Fertilizer, Garden Soil, Topsoil
Spreader type
Handheld
Material
Steel
Item
Lawn Rollers
Color
Black
Description
Offering even distribution of topdressing to maintain your lawn's health and appearance. Lawn and garden spreader helps create a lush, professional-looking yard. Built to spread all manner of topdressings, the spreader is great for laying manure, soil, compost, and more. As you push it along, the tumbling action breaks up clumped material, great for distributing peat moss or moist dirt. Fast and easy to have the lawn of your dreams.
- Care and nourish your lawn, provide necessary nutrients for planting and feeding, and easily have the lawn of your dreams.
- Steel metal mesh basket comes with diamond 0.7" x 1.4" opening slits and a rolling design to evenly spread larger clumps on the lawn, making lawn care more enjoyable.
- Large 24" rotating drum evenly distributes peat moss and soil in the yard, greatly reducing waste, saving money and time.
- Side latch design prevents its hardware and lock from being crushed during rolling, with a large opening hinged door for easy refilling.
- Reinforced with durable and strong steel metal, heat treated and with powder metal coating to prevent rust and corrosion.
- Lightweight material and comfortable grip with a long clamp bar handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.