6000 BTU (DOE) Portable Air Conditioner Cools 350 Sq. Ft. with Dehumidifier with Remote in White

  • Mfr # ZR-OL-A010L-06CD

  • Zoro # G222701799


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speeds
Height
27.56 in
Control Type
Remote Control
BtuH Cooling
8000 BTU
Coverage Area
350 Sq.Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-OL-A010L-06CD
Zoro #
G222701799
UPC #
128260234932
Country of Origin
China

Dimensions

Height
27.56 in
Width
12.4 in

Details

Number of Speeds
3 Speeds
Control Type
Remote Control
BtuH Cooling
8000 BTU
Coverage Area
350 Sq.Ft
Amps
7.8
Sound Level dBA
55 dBA
Includes
With Dehumidifier

Description

Stay comfortable year-round with this 6,000 BTU portable air conditioner, designed for spaces up to 350 sq. ft. Whether you need cooling, dehumidifying, or air circulation, this versatile unit has you covered. With a quiet operation of just 65dB in sleep mode, a 24-hour timer, and a remote control, it ensures ease of use and energy efficiency. The compact design, along with casters for mobility and an included window kit, makes it easy to move and install in any room, offering a cool and comfortable environment whenever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.