Zoro Homepage

64-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-TS60

  • Zoro # G922701587


product price: $1,719.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
63.94 in
Mounting Type
Wall Mount
Height
26.77 in
BtuH
5200 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-TS60
Zoro #
G922701587
UPC #
453298681633
Country of Origin
China

Dimensions

Width
63.94 in
Height
26.77 in

Details

Color
Black
Mounting Type
Wall Mount
BtuH
5200 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Watts
1500 W
Voltage
120

Description

This wall mounted electric fireplace features three glass viewing sides with flickering flames and a glowing ember bed that can operate without heat making it ideal for year round ambiance. It offers multiple control options including control panel touch panel and remote operation with 120 volts 1500 watts and 5000 BTU heating power to warm rooms up to 215 square feet. Additional features include a timer adjustable flame colors and built in safety functions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.