68 in. Wall Mount Metal Smart Electric Fireplace in Black, 4.33 in. Width, 2-Heating Settings, Remote
- Mfr # ZR-WE-68
- Zoro # G523362088
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
400 sq ft
Depth
18.11 in
BtuH
5,100 BtuH
Mounting Type
Wall Mount
Width
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-WE-68
- Zoro #
- G523362088
- UPC #
- 948574537648
- Country of Origin
- China
Dimensions
- Depth
- 18.11 in
- Width
- 4.33 in
Details
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,100 BtuH
- Mounting Type
- Wall Mount
- Color
- Black
Description
This high-performance electric fireplace is equipped with dual power heating Settings (750W/1500W) and an overheat protection device to ensure efficient and safe heating. In terms of visual effects, the product offers 7 realistic flame effects, 5 adjustable brightness and speed levels, as well as 13 rich embers bed options, allowing you to freely combine them to create the ideal flame landscape. The operation is simple and intuitive, supporting both manual and remote control, and it has a timing function ranging from 1 to 8 hours. Designed specifically for indoor Spaces ranging from 7 to 35 square meters, it offers both wall-mounted and recessed installation options. No ventilation is required, and it enhances the style and comfort of your home all year round and around the clock.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.