Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Aileen White 66" Entertainment Unit
- Mfr # AILEEN-WHT-EU 66 W/LED & SPKR
- Zoro # G823396240
product price:Â
$
942.99
/ea
Key Features
Color
White
Height
66 in
Width
20 in
Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AILEEN-WHT-EU 66 W/LED & SPKR
- Zoro #
- G823396240
- UPC #
- 887179120292
- Country of Origin
- Viet Nam
- Color
- White
Dimensions
- Height
- 66 in
- Width
- 20 in
- Depth
- 34 in
Description
The Aileen 66-Inch Entertainment Unit by Global Furniture offers a perfect blend of style and functionality, making it an excellent addition to any modern living space. Finished in a pristine white lacquer, this sleek fireplace enhances the room with its sophisticated design. It features built-in LED lights that provide a customizable ambiance, while integrated speakers deliver clear, high-quality sound for an immersive experience. The captivating crystal insert adds a touch of elegance, creating a visually stunning focal point. For added convenience, the pop-up center doors reveal practical storage space to keep your electronics or accessories organized. With its chic design and versatile features, the Aileen Fireplace brings warmth and style to any room in your home.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.