Shop EDENDIRECT
See all product information
Create Account
68 Inch Electric Fireplace Heater, 1500W 5100 BTU Output, for Rooms up to 400 Sq Ft, 120V 60Hz
- Mfr # MVDHM-68EJC
- Zoro # G124931485
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Heating Area (Sq.-Ft.)
400 sq-ft
BtuH
5,100 BTU
Width
4.45 in
Height
18.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-68EJC
- Zoro #
- G124931485
- UPC #
- 821573414953
- Country of Origin
- China
Dimensions
- Width
- 4.45 in
- Height
- 18.11 in
- Depth
- 68 in
Details
- Color
- Black
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- BtuH
- 5,100 BTU
- Voltage
- 120 V
- Watts
- 1,500 W
Description
Upgrade your living space with the warmth and ambiance of this 68-inch electric fireplace insert. Providing up to 5,500 BTU of supplemental heat from a 1,500W heater, it is designed for spaces up to 800 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.