6800 BTU (DOE) Portable Air Conditioner in White, Heat, Sleep mode, 750 sq. ft., Timer
- Mfr # ZRKY-29B1-LNE
- Zoro # G324174507
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Depth
11.81 in
Height
32.48 in
BtuH Cooling
12,000 BTU
Watts
1,120 W
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRKY-29B1-LNE
- Zoro #
- G324174507
- UPC #
- 739631683985
- Country of Origin
- China
- Item
- Portable Air Conditioners
- BtuH Cooling
- 12,000 BTU
- Watts
- 1,120 W
- Number of Speeds
- 3 Speeds
- Sound Level dBA
- 54 dBA
- Includes
- With Heater
- Number of Cooling Speeds
- 4
- Coverage Area
- 800 Sq. Ft
- Voltage
- 115 V
Dimensions
- Depth
- 11.81 in
- Height
- 32.48 in
- Width
- 13.35 in
Description
The portable air conditioner is a 4-in-1 unit offering cooling, heating, dehumidification, and fan-only modes to meet year-round comfort needs, and it stands over 5 inches taller than most comparable BTU models-a design that leverages the natural tendency of cold air to sink, enabling faster and more effective cooling throughout the room. It features auto defrost for low-temperature heating performance, anti-freezing protection to prevent evaporator icing during cooling, and full water tank protection that automatically stops the compressor and alerts the user when drainage is required. The unit includes a 24-hour programmable timer, power-off memory for retaining settings after outages, and multi-speed fan options (high/medium/low/auto, with fixed speed in dehumidify mode). A remote control provides convenient distance operation, while compressor delay protection prevents damage from frequent restarting. The unit also includes a child lock reset function and caster wheels for easy mobility on smooth, flat surfaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.