This item is Discontinued.

Edendirect 68.9 in; 6 Fiberglass Step Ladders, 250 lb. Capacity ED-W2529P204172

68.9 in; 6 Fiberglass Step Ladders, 250 lb. Capacity (Discontinued)

  • Mfr # ED-W2529P204172
  • Zoro # G315874539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2529P204172
Zoro #
G315874539
UPC #
851253542744
Country of Origin
China

Dimensions

Overall Height
68.9 in; 6
Platform Width
43.31 in
Step Depth
12 in

Details

Item
Step Ladders
Ladder Material
Fiberglass
Load Capacity - Maximum
250 lb
Base Spread
43 in
Number of Steps
6
Step Spacing
3 in
Color
Black

Description

Made of non-conductive fiberglass, this ladder ensures excellent durability and longevity, making it a safe choice for working near electrical equipment. Non-slip steps provide a strong grip, enhancing safety and preventing accidents. With a maximum load capacity of 250 lbs, it is designed to fold easily for convenient storage and is simple to assemble and store. Whether placed in a washroom, shed, pantry, or closet, it becomes compact after folding, saving valuable space in your home.


  • Non-conductive properties resist arcs and magnetic fields, providing additional safety.
  • Durable construction withstands harsh environments and resists corrosion, making it ideal for both indoor and outdoor use.
  • Simple foldable design allows for easy installation and disassembly, with a compact size for convenient storage.
  • Suitable for various tasks such as maintenance, cleaning, and reaching high places, making it a versatile tool for residential and commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.