
70 pt. 5,000 sq. ft. Dehumidifier with Drain Hose, Bucket in White, Variable Speed, Auto Defrost
Mfr # ZR-AP25-2007EE
Zoro # G822701786
original price: $232.99
18% off
new price: $189.56
/ea
Free Shipping & Returns
Key Features
Height
20.47 in
Fan Speed
3
Width
14.96 in
Bucket Capacity
10.13 pints
Application
Dehumidifiers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-AP25-2007EE
Zoro #
G822701786
UPC #
180932656497
Country of Origin
China
Dimensions
Height
20.47 in
Width
14.96 in
Details
Fan Speed
3
Bucket Capacity
10.13 pints
Application
Dehumidifiers
Voltage
115 V
Color
White
Description
Edendirect is a young and passionate brand specializing in high-quality home appliances. We are dedicated to providing excellent products and services to our customers. Our unique dehumidifier features a real-time ambient humidity display and sleek and compact design that fits beautifully in any corner of your home. With a dehumidification capacity of 70 pints (at 95°F/90%RH), it effectively covers areas up to 5,000 sq. ft., making it ideal for medium rooms, basements, bathrooms, and bedrooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.