Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-WM72

  • Zoro # G722701633


product price: $709.99
/ea
Free Shipping & Returns

Key Features

BtuH
5000 BTU
Color
Black
Voltage
120
Mounting Type
Wall Mount
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-WM72
Zoro #
G722701633
UPC #
453298681596
Country of Origin
China

Dimensions

Width
72 in
Height
18.35 in

Details

BtuH
5000 BTU
Color
Black
Voltage
120
Mounting Type
Wall Mount
Watts
1500 W
Heating Area (Sq.-Ft.)
400 sq ft

Description

This widescreen wall mounted electric fireplace has a rated power of 120V, 1500W, and a heating capacity of 5000BTU, which can quickly heat up in cold weather. Suitable for small and medium-sized rooms of approximately 215SQ.FT, saving space while also being aesthetically pleasing. With the help of LED technology, the flame is as realistic as charcoal burning, warm and romantic. Dual heat setting, timer, adjustable flame color and brightness, can be used with or without heat. Heat resistant panel, heat-resistant protection, and 90 day warranty, allowing you to enjoy warmth with peace of mind.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.