Shop EDENDIRECT
See all product information
Create Account
72 Inch Sturdy Load-Bearing Ceiling Fan with Remote Control, Reversible Rotation
- Mfr # ZR-W2352P306828
- Zoro # G123362051
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor
Height
13 in
Fan Blade Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W2352P306828
- Zoro #
- G123362051
- UPC #
- 581914465968
- Country of Origin
- China
Dimensions
- Height
- 13 in
- Length
- 72 in
Details
- For Use With
- Indoor
- Fan Blade Color
- Brown
Description
This 72 inch ceiling fan is a practical dual-purpose tool for air circulation and lighting. Widely applicable in various indoor scenarios, including home living rooms, offices and other commercial indoor spaces. Equipped with a multi-functional remote control for flexible operation, supporting fan speed adjustment, forward and counter rotation control, timing control and natural wind mode to meet different air circulation needs. The fan adopts a standard input voltage of 110-120V, the remote control supports a maximum 100w lighting load
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.