8-Piece Heavy Duty Steel Rebar Stake Tent Canopy Ground Stakes with Angled Ends and 1 in. Loops

  • Mfr # IR-W46573143

  • Zoro # G416109158


product price:  $42.95
/ea

Key Features

Width
1.8 in
Color
Silver
Length
18 in
Material
Steel
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46573143
Zoro #
G416109158
UPC #
380989742420
Country of Origin
China

Dimensions

Width
1.8 in
Length
18 in
Height
0.4 in

Details

Color
Silver
Item
Rebar stake
Material
Steel
Design
Ribbed exterior for non-slip performance
For Use With
Domestic / Commercial

Description

Rebar Stakes are engineered for exceptional durability and are made from heavy-duty 3/8 in. steel to withstand the rigors of outdoor use, ensuring long-lasting performance in a variety of applications. Measuring 18 in. in length and 3/8 in. Dia they dig deep into the ground to provide secure support for a variety of items such as canopies, tents, garden plants, and more. The ribbed exterior design of the stakes provides increased slip resistance, ensuring they stay firmly in place in the ground even in adverse conditions. Ideal for securing various items including pets, canopies, tents, garden plants, tarps, bales, gazebos, and more.


  • Durable construction, 18 in. long, 3/8 in. Dia steel stakes are made of 3/8 in. steel for stability and reliability in the outdoors.
  • Ribbed exterior design ensures excellent non-slip performance in harsh environments.
  • Multi-purpose stakes are suitable for a variety of activities, including securing canopies, tents, tarps, and more in your yard, garden, or campsite.
  • Designed for durability and reliable performance, ensuring a secure and durable fit every time.
  • Includes 8 steel stakes, providing a convenient and cost-effective solution for a variety of outdoor needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.