Shop EDENDIRECT
See all product information
Create Account
80 pt. 5,500 sq. ft. Dehumidifier for Damp Rooms in White, Bucket and Auto Defrost for Basement
- Mfr # ZRZHUMI-AS-CSJ72XK-5WT-OL
- Zoro # G124174493
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Drain Hose Included, Timer
Voltage
115 V
Capacity 24 hrs 60 rh
80 pt
Width
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AS-CSJ72XK-5WT-OL
- Zoro #
- G124174493
- UPC #
- 559523943993
- Country of Origin
- China
- Color
- White
- Includes
- Drain Hose Included, Timer
- Voltage
- 115 V
- Capacity 24 hrs 60 rh
- 80 pt
- Bucket capacity
- 10.56 pints
- Fan Speed
- 2
- Item
- Dehumidifiers
Dimensions
- Width
- 8.8 in
- Height
- 22.1 in
- Depth
- 14.13 in
Description
Keep large spaces dry, fresh, and comfortable with this high-performance 80 pint dehumidifier for basement, designed for areas up to 5,500 sq. ft. Featuring ultra-quiet operation, smart humidity monitoring, multiple operating modes, and built-in ionizer air purification, it effectively removes excess moisture while improving indoor air quality. With continuous drainage capability, easy mobility, and user-friendly smart features, it is an ideal solution for basements, living rooms, garages, and whole-home use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.